Tru-Spec
Mens Tactical Pants, Size 30", Navy
Mfr # 1037
Zoro # G1847139
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size M
- Inseam 30 in
- Fabric Weight 6.5 oz
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 4 ft.L Shock Absorbing Lanyard (SP1101LA4)
- MCR SAFETY Leather Drivers Gloves, XL, Cream, PR (3211XL)
- GLOBAL INDUSTRIAL Spill Containment Platform, 2 Drum Capacity (988952)
- CONDOR Glove Bag, 14" L, Tan (4T498)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- Tru-Spec Workwear