Shop All Anti-Fatigue Mats
Global Equipment
Global Industrial„¢ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border
Mfr # 24361516Y
Zoro # G302685384
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 24361516Y
- Zoro # G302685384
- UPC # 707022353960
- Country of Origin China
- Category Anti-Fatigue Mats
Description
DIAMOND PLATE ANTI FATIGUE SAFETY & INDUSTRIAL MAT ANTI-FATIGUE MAT MADE OF CHEMICAL RESISTANT VINYL, DURABLE DIAMOND TREAD PLATE SURFACE BONDED TO A BUOYANT FOAM BASE. BEVELED EDGES PROVIDE SAFETY WITH SAFETY COLORED BORDERS FOR MAXIMUM SAFETY AWARENESS. THIS ANTI-FATIGUE,SLIP RESISTANT,15/16" THICK ERGONOMIC MAT PROVIDES SAFETY AND ERGONOMIC COMFORT TO WORKERS. FEATURES
- FOR USE IN DRY WORK AREAS VINYL SURFACE/FOAM BASE REDUCES EMPLOYEE FATIGUE WITH THICK PVC SPONGE BASE 100% RECYCLED TOP SURFACE, SPONGE BASE 100 VIRGIN MATERIAL- OVERALL 50% RECYCLED CONTENT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 10X14 Security Cam Sign (843296)
- JJ KELLER Handbook, Drug/Alcohol, English, PK10 (38797)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, 5" x 3.5", Landscape, Microwave In Use (OS-CS-D-35-L-19204)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0312BY)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- NOTRAX 12 ft. L x Vinyl, 1/2" Thick (36VK48)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0023YB)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Floor Mat - 5/8 in x 2 ft x 3 ft Rubber Floor Mat - Black Borders (03-184)
- Global Equipment Floor Mats