Notrax

6 ft. L x PVC, 1/2" Thick


product price: $72.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material PVC
  • Antifatigue Yes
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Standards ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
See all product information

Product Information

Dimensions

Width 3 ft
Length 6 ft

Details

Material PVC
Antifatigue Yes
Antimicrobial No
Item Antifatigue Mat
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Standards ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004
Mat Surface Pattern Bubble
Mat Electrical Resistance Electrical Properties Not Tested
Oil Resistant No
Color Black/Yellow
Thickness 1/2 in
Mat Shape Rectangle
Brake Fluid Resistant No
Type Anti-Fatigue Matting
Welding Safe No
Backing Material Closed Cell PVC Foam
Anti-Slip Surface Yes
Weight 14.94 lb
Anti-Slip Backing Yes
Durometer Rating 15
Other Standards ASTM C1028-96, ASTM D1004, ASTM D3884-01, ASTM D412
Critical Radiant Flux Class Rating Class 1
Backing Characteristics Insulation, Wear-Resistant
Reversible No
Series 417 Bubble Sof-Tred(TM) with Dyna-Shield(R)
Autoclavable No
Compression Deflection @ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.331 in.
Number of Border Stripes 1
X-Ray Detectable No
Number of Beveled Edges 4
Washdown Safe No
Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant
USDA Certified No
Thermally Insulating Yes
Border Color Yellow
Metal Detectable No
DOC FF1-70 Rating Yes
Surface Design Bubble
Surface Texture Raised Pattern
Edge Style Beveled
NFSI High Traction Certified No
Single Material Construction Yes
NSF/ANSI 52 No
Surface Material Closed Cell PVC Foam

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 417 Bubble Sof-Tred(TM) with Dyna-Shield(R), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.