Shop All Pallet Jacks
Global Equipment
Global Industrial„¢ Low-Profile Pallet Jack Scale Truck, 27"W x 48"L Forks, 5000 Lb. Capacity
Mfr # HPW20L
Zoro # G802580011
product price: $2,270.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,270.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # HPW20L
- Zoro # G802580011
- UPC # 707022081030
- Country of Origin China
- Category Pallet Jacks
Description
LOW PROFILE PALLET JACK SCALE TRUCK 5000 LB. CAPACITY 27 X 48 FORKS - HPW20L VERSATILE TRUCK COMBINES ALL FEATURES OF A PALLET TRUCK WITH A PORTABLE METTLER-TOLEDO HAWK SCALE/SENSOR. UL APPROVED SCALE OPERATES ON C-CELL BATTERIES (INCLUDED) OR 7' AC POWER CORD (INCLUDED). INTEGRATED RS-232 PORT FOR SENDING DATA TO SERIAL DEVICE. BACKLIT LCD DISPLAY WITH 1"H CHARACTERS. 4 COLOR-CODED, TACTILE-FEEL KEYS (ZERO, TARE, FUNCTION, PRINT). DISPLAYS UP TO 5000 LB. CAPACITY IN 1 LB. INCREMENTS (OR KILOGRAMS/GRAMS). ACCURATE TO 0.15%. DURABLE POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB252436)
- BALLYMORE 46 in H Steel Folding Rolling Ladder, 3 Steps, 300 lb Load Capacity (TL318P)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Red (CL1386B)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (1ULR4)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity (DF3-2748)
- DAYTON Pallet Jack, Foot and Hand Actuated (24L323)
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 21"x45"-CAPACTY: 3300 LBS-Li-ion BAT. (PTE33N-2145)
- VESTIL Floor Scraper Fork Truck, 12", Blade (SCRAPE-1)
- BIG JOE AC Walkie Pallet Truck, 4500 lb. Cap. (WPT-45-2745-S-BB224AG)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x36" – CAPACITY: 5500 LBS (AC55-2136)
- Global Equipment Pallet Jacks