Shop All Bench and Floor Scales
Global Equipment
Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb
Mfr # SCS-NP771-5T-H
Zoro # G402579507
product price: $1,367.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,367.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # SCS-NP771-5T-H
- Zoro # G402579507
- UPC # 707022320863
- Country of Origin China
- Category Bench and Floor Scales
Description
48" X 48" X 4" LOW PROFILE SCALES FEATURE STEEL DIAMOND PLATE SURFACE WITH HEAVY DUTY WELDED CHANNEL SUPPORT AND CLOSED CORNER DESIGN. CAN BE PIT MOUNTED OR FREE STANDING ON ADJUSTABLE 2-3/8" DIAMETER RUBBER FEET. OVERLOAD PROTECTED TO 125% OF CAPACITY. SCALE INCLUDES INSTRUCTIONS FOR CALIBRATION AND CORRESPONDING INDICATOR. INDICATORS ARE BUILT WITH DURABLE STAINLESS STEEL AND ABS PLASTIC AND MEASURE 4-5/8"H X 8-1/8"W X 2-3/16"D. LCD DISPLAY WITH BACKLIGHT FEATURES SIX 1/2"H DIGITS. FUNCTIONS INCLUDE, UNIT SELECTION (LB./KG), ZERO, TARE, AND HOLD. RS-232 SERIAL PORT CONNECTIVITY. BATTERY/AC POWER (ADAPTER INCLUDED). MODELS INCLUDE 9'10" INTERFACE CABLE AND 5' AC ADAPTER. INCLUDES CALIBRATION INSTRUCTIONS. RAMP SOLD SEPARATELY. CLICK MANUAL BUTTON BELOW TO VIEW CALIBRATION INSTRUCTIONS.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP XL BLKGalv Wall Mailbox (L4010WB0)
- ZORO SELECT Flat Corrugated Boxes, 17 1/2" x 12" x 3", Kraft, 25/Bundle (55VH34)
- OIC Wall Mountable SpaceSaving Files, Smoke, 3PK (OIC21421)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A06-P02-A08)
- GLOBAL EQUIPMENT Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (EHC-W)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS75)
- OHAUS Bench Scale, Digital, SS (D33P75B1R1)
- OHAUS Digital Compact Bench Scale 2200g Capacity (SPX2201)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M200L)
- OHAUS Digital Compact Bench Scale 2200g Capacity (EX2202/E)
- Global Equipment Shipping & Packing Scales