Shop All LED Light Bulbs
Global Equipment
LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug
Mfr # WDL1-20
Zoro # G102537760
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # WDL1-20
- Zoro # G102537760
- UPC # 707022352383
- Country of Origin China
- Category LED Light Bulbs
Description
GLOBALTM LED DOCK LIGHT HEAD ONLY, 20W, 1800 LUMENS, 5000K, ON/OFF SWITCH, 9' CORD W/PLUG LED DOCK LIGHT:
- POWER CONSUMPTION: 20W SWITCH: ON/OFF COLOR TEMPERATURE: 5000K 9 FT POWER CORD, NEMA 5-15 PIGGY BACK PLUG COLOR PAINTING: YELLOW AMBIENT TEMP. RANGE: -4° F TO 175° F BEAM ANGLE: 15 DEGREES HEAD DIAMETER: 5.5", LENS OPENING: 4.38" ETL / CETL, DLC 5.0 IP65 RATED (SUITABLE FOR WET LOCATIONS)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- ILC Replacement for Damar F36ltt/4p/830/eco replacement light bulb lamp (F36LTT/4P/830/ECO DAMAR)
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- GLOBAL EQUIPMENT Global Industrial„¢ LED Dock Light Head, 30W, 3000 Lumens, On/Off Switch, 9' Cord w/ Plug (87646)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 4000K (LED115ED28/740)
- FEIT ELECTRIC LED DIM G9 G9 35W WW (BP35G9/830/LED)
- FEIT ELECTRIC LED, 5.5 W, B10, Medium Screw (E26), PK2 (BPETC60927CAFIL/2/RP)
- SATCO 4.5W B11 LED 2700K Candelabra 120V (S8951)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG4)
- Global Equipment LED Light Bulbs