Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary 2215 Black King Bed
Mfr # 2215-BLACK-KB-N
Zoro # G523396311
product price:Â $1,194.99
/eaKey Features
Overall Width
89 in
Overall Length
85.3 in
Color
Black
Overall Height
66 in
Material
Chip Board, LVL, MDF, TB117 Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2215-BLACK-KB-N
- Zoro #
- G523396311
- UPC #
- 887179126737
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 89 in
- Overall Length
- 85.3 in
- Overall Height
- 66 in
Details
- Color
- Black
- Item
- King Bed
- Material
- Chip Board, LVL, MDF, TB117 Foam
Description
Introducing the 2215 Bed by Global Furniture USA, a masterpiece of comfort and modern design with a twist of luxury. This fully upholstered bed, available in both King and Queen sizes, is finished in a sumptuously soft plush velour, offering a soothing touch and an opulent aesthetic. The headboard, accentuated with sleek chrome detailing, houses a magnificent LED fireplace, delivering a warm ambiance and a mesmerizing visual effect. This innovative feature not only enhances your room's coziness but also adds an element of sophistication, creating a unique focal point. The 2215 Bed is not just a piece of furniture, but a statement of style and comfort, integrating functionality and design. Experience an unparalleled level of luxury and relaxation with this exquisite creation from Global Furniture USA.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.