Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Ashley Brown Nightstand W/Usb & Speaker
Mfr # ASHLEY-BROWN-NS W/USB & SPEAKER
Zoro # G323396320
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Depth
26-1/2 in
Width
16.69 in
Length
26 in
Color
Brown
Material
MDF, Particle Board, Plywood, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ASHLEY-BROWN-NS W/USB & SPEAKER
Zoro #
G323396320
UPC #
887179121664
Country of Origin
Malaysia
Dimensions
Depth
26-1/2 in
Width
16.69 in
Length
26 in
Details
Item
Nightsand W/Usb & Speaker
Color
Brown
Material
MDF, Particle Board, Plywood, Solid Wood
Description
Designed with modern convenience in mind, the Ashley Brown Nightstand is more than just a bedside table. Featuring a built-in speaker and USB charging port, it keeps your devices powered and your entertainment within reach. Two spacious drawers provide ample storage for nighttime essentials, while the rich brown finishes complement the rest of the collection for a cohesive, contemporary look.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.