Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Ava Beige Mirror
- Mfr # AVA-BEIGE-MR
- Zoro # G423396367
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Length
44.76 in
Depth
38.86 in
Width
1.69 in
Material
LVL, MDF, Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVA-BEIGE-MR
- Zoro #
- G423396367
- UPC #
- 887179121534
- Country of Origin
- Malaysia
- Color
- Beige
- Item
- Mirror
- Material
- LVL, MDF, Particle Board
Dimensions
- Length
- 44.76 in
- Depth
- 38.86 in
- Width
- 1.69 in
Description
The Ava Beige Mirror effortlessly completes the look of the Ava Bedroom Collection. With its elegant light beige wood frame, accented by dark grey tones, this mirror adds depth and light to your space. Its clean, modern design perfectly complements the collection, making it a stunning addition to your bedroom. Whether used as a standalone piece or as part of the full collection, it enhances the roomâ€s aesthetic while offering practical functionality for your daily routine.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.