Contemporary Glam Soleil White Mirror
- Mfr # SOLEIL-WHITE-MR
- Zoro # G923396300
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Particle Board, Solid Wood
Length
38.03 in
Width
0.71 in
Depth
36.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLEIL-WHITE-MR
- Zoro #
- G923396300
- UPC #
- 887179120612
- Country of Origin
- Malaysia
- Material
- MDF, Particle Board, Solid Wood
- Item
- Mirror
- Color
- White
Dimensions
- Length
- 38.03 in
- Width
- 0.71 in
- Depth
- 36.02 in
Description
Designed to pair perfectly with the Soleil Dresser, this mirror features a matching crushed crystal frame that adds instant glamour. Its generous size and reflective surface make your space feel larger and brighter, while maintaining the collection’s luxurious aesthetic.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.