Shop GLOBAL FURNITURE USA
See all product information
Create Account
Modern Optimus Brown/Black Mirror
- Mfr # OPTIMUS-BRWN/BLK-MR
- Zoro # G223396314
product price:Â
$
94.99
/ea
Key Features
Depth
39.96 in
Width
0.98 in
Material
LVL, MDF, Particle Board
Length
40.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPTIMUS-BRWN/BLK-MR
- Zoro #
- G223396314
- UPC #
- 887179128649
- Country of Origin
- Malaysia
Dimensions
- Depth
- 39.96 in
- Width
- 0.98 in
- Length
- 40.94 in
Details
- Item
- Mirror
- Color
- Black, Brown
- Material
- LVL, MDF, Particle Board
Description
The Optimus Mirror pairs seamlessly with the dresser, echoing the two-tone finish of the collection. Its clean lines and refined design brighten your space while enhancing the upscale, modern aesthetic of the bedroom suite.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.