Shop GLOBAL FURNITURE USA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Beckett White/Black King Bed
Mfr # BECKETT-WHT/BLK-KB
Zoro # G623396273
product price:Â
$
645.99
/ea
Key Features
Material
Fabric, Solid Wood, Veneer
Overall Height
60 in
Overall Width
79 in
Color
Black
Overall Length
85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BECKETT-WHT/BLK-KB
- Zoro #
- G623396273
- UPC #
- 887179128083
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 60 in
- Overall Width
- 79 in
- Overall Length
- 85 in
Details
- Material
- Fabric, Solid Wood, Veneer
- Item
- King Bed
- Color
- Black
Description
The Beckett King Bed delivers dramatic style and comfort with its sleek black finish and white upholstered panels on both the headboard and footboard. Fluted detailing adds architectural interest to the headboard and footboard, creating a striking focal point. Designed for those who appreciate both luxury and texture, this bed offers a bold yet refined statement in any modern bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.