Contemporary Beckett White/Black Nightstand With Led, Cooler And Speaker
- Mfr # BECKETT-WHT/BLK-NS W/ LED COOLER & SPEAKER
- Zoro # G523396366
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Depth
26-1/2 in
Material
Solid Wood, Veneer
Width
17 in
Color
Black, White
Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BECKETT-WHT/BLK-NS W/ LED COOLER & SPEAKER
- Zoro #
- G523396366
- UPC #
- 887179121190
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 26-1/2 in
- Width
- 17 in
- Length
- 28 in
Details
- Item
- Nightstand With Led, Cooler And Speaker
- Material
- Solid Wood, Veneer
- Color
- Black, White
Description
A tech-savvy take on bedroom furniture, this Beckett Nightstand includes LED lighting, a built-in speaker, and a convenient cooler for beverages and snacks. With fluted drawer fronts, a pull-out tray, and a sleek black finish complemented by a white faux marble top, this nightstand combines smart storage, innovative features, and elevated design.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.