Contemporary Emma Black/Grey Nightstand
- Mfr # EMMA-BLACK/GREY-NS
- Zoro # G523396281
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Width
15.35 in
Color
Black, Grey
Material
Chip Board, LVL, MDF, Rubberwood
Depth
22.91 in
Length
21-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EMMA-BLACK/GREY-NS
- Zoro #
- G523396281
- UPC #
- 887179119371
- Country of Origin
- Malaysia
Dimensions
- Width
- 15.35 in
- Depth
- 22.91 in
- Length
- 21-1/2 in
Details
- Color
- Black, Grey
- Item
- Nightstand
- Material
- Chip Board, LVL, MDF, Rubberwood
Description
The Emma Night Stand is a perfect complement to both the Emma and Madison bedroom collections, offering a sleek and stylish storage solution. Finished in the same two-tone black and grey, this nightstand features a modern design with a spacious drawer for storing your bedside essentials. The clean lines and minimalistic look make it a versatile piece that seamlessly fits with any contemporary bedroom decor.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.