Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Beckett Wht/Blk Mirror W/ Led
Mfr # BECKETT-WHT/BLK-MR W/ LED
Zoro # G223396376
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Width
1.38 in
Material
Solid Wood, Veneer
Depth
40 in
Length
42 in
Color
Black, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BECKETT-WHT/BLK-MR W/ LED
- Zoro #
- G223396376
- UPC #
- 887179121176
- Country of Origin
- Viet Nam
Dimensions
- Width
- 1.38 in
- Depth
- 40 in
- Length
- 42 in
Details
- Item
- Mirror W/ Led
- Material
- Solid Wood, Veneer
- Color
- Black, White
Description
Designed to pair seamlessly with the dresser, the Beckett Mirror includes a sleek black frame and integrated LED lighting for soft, ambient illumination. The clean lines and modern silhouette reflect the collectionâ€s chic, contemporary aesthetic.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.