Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Lyra Beige Mirror With Led
- Mfr # LYRA-BEIGE-MR W/ LED
- Zoro # G723396319
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Rubberwood
Width
2.39 in
Length
41.93 in
Depth
39.697 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYRA-BEIGE-MR W/ LED
- Zoro #
- G723396319
- UPC #
- 887179127659
- Country of Origin
- Malaysia
Dimensions
- Width
- 2.39 in
- Length
- 41.93 in
- Depth
- 39.697 in
Details
- Color
- Beige
- Material
- MDF, Rubberwood
- Item
- Mirror With Led
Description
Echoing the elegance of the bed, the Lyra Mirror features a softly curved silhouette that adds dimension and sophistication. Its integrated LED lighting not only enhances visibility but also casts a warm, inviting glow that completes the look of the dresser ensemble.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.