Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Contemporary Glam Soleil Charcoal Chest
Mfr # SOLEIL-CHARCOAL-CH
Zoro # G223396284
product price:Â $461.99
/eaKey Features
Material
MDF, Particle Board, Solid Wood
Depth
48.35 in
Width
16-1/2 in
Length
34.06 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SOLEIL-CHARCOAL-CH
Zoro #
G223396284
UPC #
887179120797
Country of Origin
Viet Nam
Dimensions
Depth
48.35 in
Width
16-1/2 in
Length
34.06 in
Details
Material
MDF, Particle Board, Solid Wood
Item
Chest
Color
Charcoal
Description
Maximize storage without sacrificing style with the Soleil Chest. Its tall, sleek profile is enhanced by the crushed crystal encasement and polished handles, while multiple drawers keep your essentials organized and your bedroom looking effortlessly elegant.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.