Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Glam Soleil White Chest
Mfr # SOLEIL-WHITE-CH
Zoro # G323396375
product price:Â
$
461.99
/ea
Key Features
Depth
48.35 in
Material
MDF, Particle Board, Solid Wood
Color
White
Width
16-1/2 in
Length
34.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOLEIL-WHITE-CH
- Zoro #
- G323396375
- UPC #
- 887179120636
- Country of Origin
- Malaysia
Dimensions
- Depth
- 48.35 in
- Width
- 16-1/2 in
- Length
- 34.06 in
Details
- Material
- MDF, Particle Board, Solid Wood
- Color
- White
- Item
- Chest
Description
Maximize storage without sacrificing style with the Soleil Chest. Its tall, sleek profile is enhanced by the crushed crystal encasement and polished handles, while multiple drawers keep your essentials organized and your bedroom looking effortlessly elegant.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.