Contemporary Isabella Grey Mirror With Led
- Mfr # ISABELLA-GREY-MR W/ LED
- Zoro # G923396294
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Width
38 in
Material
MDF, Solid Wood
Length
40-1/4 in
Depth
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISABELLA-GREY-MR W/ LED
- Zoro #
- G923396294
- UPC #
- 887179125563
- Country of Origin
- Malaysia
Dimensions
- Width
- 38 in
- Length
- 40-1/4 in
- Depth
- 2-1/4 in
Details
- Color
- Grey
- Material
- MDF, Solid Wood
- Item
- Mirror With Led
Description
The Isabella Mirror pairs perfectly with the dresser and continues the collectionâ€s clean, modern aesthetic. Framed in upholstered grey fabric and finished with LED lighting, it adds both function and sophistication to your bedroom space.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.