Contemporary Logan Silver Queen Bed With Led And Speakers
- Mfr # 7399
- Zoro # G015754728
product price:Â
$
404.99
/ea
Key Features
Color
Silver
Material
Chip Board,Mdf
Overall Width
64.76 in
Overall Length
92.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7399
- Zoro #
- G015754728
- UPC #
- 887179117377
- Country of Origin
- Malaysia
- Color
- Silver
- Material
- Chip Board,Mdf
Dimensions
- Overall Width
- 64.76 in
- Overall Length
- 92.13 in
Description
Transform your bedroom into a luxurious retreat with the Logan Bedroom Collection by Global Furniture USA. This stunning collection is finished in a sleek silver hue and adorned with dazzling crushed crystal accents, exuding opulence and glamour. The centerpiece, a grand bed, features a large headboard equipped with disco lights and Bluetooth speakers, offering both style and modern convenience. The dresser includes a hidden jewelry drawer for added functionality, while the other case pieces boast the same shimmering crushed crystal details. Experience the perfect blend of elegance and innovation with the Logan Bedroom Collection, designed to be a showstopper in any home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.