Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Contemporary Malmo Oak Queen Bed
Mfr # MALMO-OAK-QB
Zoro # G923396386
product price:Â $1,362.99
/eaKey Features
Overall Height
60 in
Overall Length
85 in
Overall Width
63 in
Material
Rubberwood, Veneer
Color
Oak
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- MALMO-OAK-QB
- Zoro #
- G923396386
- UPC #
- 887179130437
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 60 in
- Overall Length
- 85 in
- Overall Width
- 63 in
Details
- Item
- Queen Bed
- Material
- Rubberwood, Veneer
- Color
- Oak
Description
The Malmo Queen Canopy Bed is a stunning statement of modern luxury. Framed in a light beige oak veneer, it features acrylic posts accented with gold trim for a glamorous touch. The beige textured upholstered headboard adds softness and elegance, while matching gold accents on the canopy, headboard, and footboard complete the upscale look. With a fully slatted design for reliable support, this canopy bed is as functional as it is beautiful.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.