Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Naomi Silver Marble King Bed With Led
Mfr # NAOMI-SILVER MARBLE-KB W/ LED
Zoro # G223396253
product price:Â
$
942.99
/ea
Key Features
Overall Width
79.84 in
Overall Height
62.01 in
Color
Silver
Material
Chip Board, MDF, Rubberwood
Overall Length
83.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAOMI-SILVER MARBLE-KB W/ LED
- Zoro #
- G223396253
- UPC #
- 887179131045
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 79.84 in
- Overall Height
- 62.01 in
- Overall Length
- 83.9 in
Details
- Color
- Silver
- Item
- King Bed With Led
- Material
- Chip Board, MDF, Rubberwood
Description
Make a bold statement with the Naomi King Bed. The light grey lacquer finish brings a modern, airy feel to your space, while the faux marble grey headboard with LED light trim adds drama and sophistication. The clean lines and contemporary design make this bed the perfect centerpiece for a stylish, high-end bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov