Shop HOMEROOTS
See all product information
Create Account
32" White Wood Two Drawer Dresser
- Mfr # 477784
- Zoro # G322906841
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Length
33.46 in
Width
31.5 in
Depth
15.75 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477784
- Zoro #
- G322906841
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 33.46 in
- Width
- 31.5 in
- Depth
- 15.75 in
Details
- Style
- Transitional
- Color
- White
- Item
- Dressers
- Assembly Required
- Full Assembly Needed
- Number of Drawers
- 2
- Material
- Manufactured Wood
- Hutch Included
- No
- Finish
- Gloss
- Dresser Type
- Standard Dresser
- Commercial Use
- No
Description
Add personality to your bedroom style and a feeling of coziness with this 32" white particle board two drawer standard dresser/chest. This dresser is made from sturdy particle board. The white coloration of this piece is neutral and will blend easily with most any decor. 33.46" H x 31.5" W x 15.75" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.