Contemporary PU D9002 2 Grey Dining Chairs

  • Mfr # 2963

  • Zoro # G013343894


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome, Fabric
Color
Dark Grey
Width (In.)
18.11 in
Depth (In.)
38.58 in
Length
25.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2963
Zoro #
G013343894
UPC #
887179088936
Country of Origin
China

Dimensions

Width (In.)
18.11 in
Depth (In.)
38.58 in
Length
25.2 in

Details

Material
Chrome, Fabric
Color
Dark Grey

Description

With a Z-Shape design and horse shoe shaped base this dining chair will liven up your contemporary home. This sturdy chair is finished in a grey PU material over foam fill for a comfortable and relaxing seating experience. Adding this chair to your dining area will most certainly spruce up your decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.