Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Contemporary U0808 Dark Grey Reversible Sofa Bed
Mfr # U0808-DARK GREY-REVERSIBLE SOFA BED
Zoro # G623396372
product price: $1,152.99
/eaKey Features
Length
88 in
Color
Dark Grey
Width
60 in
Material
Metal, Plywood
Depth
38 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U0808-DARK GREY-REVERSIBLE SOFA BED
Zoro #
G623396372
UPC #
887179127598
Country of Origin
Viet Nam
Dimensions
Length
88 in
Width
60 in
Depth
38 in
Details
Color
Dark Grey
Material
Metal, Plywood
Item
Reversible Sofa Bed
Description
Experience the perfect blend of modern style and practical design with the U0808 Pull-Out Sofa Bed by Global Furniture USA. Wrapped in a rich dark grey fabric, this sofa bed offers a sleek, contemporary look that elevates any living space. Its versatile design features a smooth pull-out sleeper and a spacious storage chaise  both fully reversible so you can assemble the layout to fit your room perfectly._x000D_ The U0808 goes beyond function with thoughtful details, including a convenient drop-down table with dual cupholders and a built-in USB charging port for easy device access. The armrests flip up to reveal hidden storage pockets, perfect for tucking away remotes, magazines, or other small essentials while keeping your space neat and organized._x000D_ Ideal for lounging, hosting, or overnight guests, this piece combines upscale design, smart storage, and everyday comfort  making it the ultimate centerpiece for a modern, multifunctional living room.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.