Farmhouse U6000 Smoke Reclining Sofa
- Mfr # U6000-SMOKE-RS-N
- Zoro # G523396229
product price:Â
$
795.99
/ea
Key Features
Depth
39 in
Material
LVL, Plywood
Color
Smoke
Length
83-1/2 in
Width
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U6000-SMOKE-RS-N
- Zoro #
- G523396229
- UPC #
- 887179127963
- Country of Origin
- Viet Nam
- Material
- LVL, Plywood
- Color
- Smoke
- Item
- Reclining Sofa
Dimensions
- Depth
- 39 in
- Length
- 83-1/2 in
- Width
- 38 in
Description
Indulge in luxurious comfort with the U6000 Reclining Sofa by Global Furniture USA. Wrapped in a rich smoke-colored fabric, this sofa combines contemporary style with ultimate relaxation. Deep tufting throughout the back and seat cushions creates a plush, tailored look while ensuring exceptional comfort. Smooth reclining functionality allows you to effortlessly unwind at the touch of a lever, making it perfect for movie nights or everyday lounging. With its refined design and inviting texture, the U6000 Reclining Sofa brings sophistication and serenity to any living space.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.