Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary U8879 Grey 1 Power Pushback Sectional With Led And Global Ss Spkr
- Mfr # U8879-GRY 1-PB SEC W/LED&GL SS SPKR
- Zoro # G923396324
product price:
$
2,097.99
/ea
Key Features
Material
Fabric, Plywood
Depth
41.3 in
Length
98-1/2 in
Width
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U8879-GRY 1-PB SEC W/LED&GL SS SPKR
- Zoro #
- G923396324
- UPC #
- 887179130192
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 41.3 in
- Length
- 98-1/2 in
- Width
- 66 in
Details
- Material
- Fabric, Plywood
- Item
- Power Pushback Sectional With Multi Color Led And Global Surround Sound Speakers
- Color
- Light Grey
Description
The U8879 Power Reclining Sectional by Global Furniture USA combines refined modern style with innovative features designed for ultimate comfort and entertainment. Upholstered in a soft light grey fabric, this sectional is both inviting and sophisticated, making it the perfect centerpiece for today’s living spaces._x000D_ _x000D_ Designed with functionality in mind, the sectional includes a console with storage and cupholders as well as a power pushback chaise, offering versatile lounging and relaxation options. Integrated power reclining ensures effortless comfort, while the built-in Global surround sound audio system with subwoofer delivers immersive, theater-quality sound. A sleek multi-color LED light strip enhances the atmosphere, syncing beautifully with the audio system for a dynamic entertainment experience._x000D_ _x000D_ With its combination of plush upholstery, modern design, and state-of-the-art features, the U8879 Sectional transforms your home into a stylish retreat where comfort meets cutting-edge technology.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.