
Traditional Glam Croc Pompei Metallic White Chest
Mfr # 1444
Zoro # G113343718
product price:Â $288.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Width
15.75 in
Depth
48.31 in
Material
MDF, Particle Board, Solid Wood
Length
31.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1444
Zoro #
G113343718
UPC #
887179043874
Country of Origin
Malaysia
Dimensions
Width
15.75 in
Depth
48.31 in
Length
31.26 in
Details
Color
White
Material
MDF, Particle Board, Solid Wood
Description
A fresh new look to a classic design defines the Pompei bedroom collection. By adding ambient LED lighting with crystal and faux croc accents, we've given a timeless style a modern update.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.