Shop GLOBAL FURNITURE USA
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Traditional Glam W/ ACRYLIC LEGS Paris Champagne Dresser
- Mfr # 1381
- Zoro # G713343897
product price:Â
$
772.99
/ea
Key Features
Color
Champagne
Length
64.92 in
Depth
40.83 in
Width
17.76 in
Material
MDF, Particle Board, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1381
- Zoro #
- G713343897
- UPC #
- 887179085553
- Country of Origin
- Malaysia
- Color
- Champagne
- Material
- MDF, Particle Board, Solid Wood
Dimensions
- Length
- 64.92 in
- Depth
- 40.83 in
- Width
- 17.76 in
Description
Old Hollywood Glam styling with all of the modern day features that today's consumer has come to expect. From the eye-catching platinum metallic finish, to the fancy acrylic legs and ambient LED lighting, the Paris bedroom collection is a true show stopper.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.