
Traditional Glam Glitter Blake Black/Gold Chest
Mfr # 665
Zoro # G013343795
product price:Â $396.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black, Gold
Width
16.5 in
Length
34.1 in
Depth
48.35 in
Material
MDF, Particle Board, Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
665
Zoro #
G013343795
UPC #
887179087564
Country of Origin
Malaysia
Dimensions
Width
16.5 in
Length
34.1 in
Depth
48.35 in
Details
Color
Black, Gold
Material
MDF, Particle Board, Solid Wood
Description
The Blake collection combines style and elegance with many beautiful features. The collection is outlined with gold colored crushed crystal to highlight its unique design. The Bed has a tall headboard and two lights along with quilted padding. The lights add style, design and function which can be used as reading lights. The quilted padding complements the design and adds comfort. All the other pieces have the black finish and crushed gold crystal outline complemented by the black and gold hardware.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.