Shop GLOBAL FURNITURE USA

Traditional Glam Rich Blue W /LED Charlie Blue Queen Bed With Led

  • Mfr # 2923

  • Zoro # G613343744


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
MDF, Particle Board, Solid Wood
Overall Width
89.53 in
Overall Length
62.2 in
Depth
47.17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2923
Zoro #
G613343744
UPC #
887179084648
Country of Origin
Malaysia

Dimensions

Overall Width
89.53 in
Overall Length
62.2 in
Depth
47.17 in

Details

Color
Blue
Material
MDF, Particle Board, Solid Wood

Description

The Charlie Collection is a fresh take on a traditional Louis Philippe. This stylish bedroom features LED accent lighting and acrylic hardware on all case pieces. The Charlie Collection is expertly crafted with premium materials, ensuring durability and longevity. Upgrade your sleeping space with this stylish set and enjoy a luxurious and comfortable sleeping experience.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.