
Transitional Glam Marble, Metallic Santorini White Dresser
Mfr # 1477
Zoro # G713343859
product price:Â $526.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
White
Width
16.69 in
Material
MDF, Particle Board, Solid Wood
Length
61.73 in
Depth
38.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1477
Zoro #
G713343859
UPC #
887179097938
Country of Origin
Malaysia
Dimensions
Width
16.69 in
Length
61.73 in
Depth
38.39 in
Details
Color
White
Material
MDF, Particle Board, Solid Wood
Description
Want to get away? Our Santorini bedroom collection features a Coastal Contemporary design with decorative faux marble accents, elegant acrylic hardware and dazzling ambient LED lighting. Sure to transform any bedroom into your own personal island retreat.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.