Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Beckett Wht/Blk Chest W/ Led
Mfr # BECKETT-WHT/BLK-CH W/ LED
Zoro # G323396245
product price:Â $682.99
/eaKey Features
Depth
54 in
Color
Black, White
Material
Solid Wood, Veneer
Length
38 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BECKETT-WHT/BLK-CH W/ LED
Zoro #
G323396245
UPC #
887179121138
Country of Origin
Viet Nam
Dimensions
Depth
54 in
Length
38 in
Width
18 in
Details
Color
Black, White
Material
Solid Wood, Veneer
Item
Chest W/ Led
Description
The Beckett Chest brings form and function together with a black finish, white faux marble top, and fluted drawer fronts that add texture and visual interest. Integrated LED lighting adds a touch of ambient sophistication, while the five roomy drawers provide practical storage.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.