Zoro Homepage

Transitional Paper D04 Black Bar Table

  • Mfr # 4509

  • Zoro # G613343515


product price: $447.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
48 in
Length
48 in
Color
Black
Material
Fabric, MDF, Rubberwood
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4509
Zoro #
G613343515
UPC #
887179096443
Country of Origin
Viet Nam

Dimensions

Width
48 in
Length
48 in
Depth
36 in

Details

Color
Black
Material
Fabric, MDF, Rubberwood

Description

Black Faux marble counter table design with an extra thick top and a double pedestal base with silver connectors.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.