Transitional Zaftig Fabric U250 Ebony Glider Recliner

  • Mfr # 2359

  • Zoro # G113343794


product price: $468.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Length
42 in
Width
41 in
Material
Fabric
Depth
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2359
Zoro #
G113343794
UPC #
887179093275
Country of Origin
Viet Nam

Dimensions

Length
42 in
Width
41 in
Depth
40 in

Details

Color
Black
Material
Fabric

Description

Introducing the U250 Reclining Sofa, Console Reclining Loveseat, and Glider Recliner from Global Furniture USA. These premium pieces of furniture are designed to provide optimal comfort and relaxation with their reclining features and plush cushioning. The loveseat even comes equipped with a convenient center console for storing snacks and drinks, while the Glider Recliner offers a smooth gliding motion. The sophisticated collection is the perfect addition to any modern living room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.