0-3000 PSI psi, 1/4 in NPT Bottom Mount Location, Polished Brass Case Material

  • Mfr # B2781372

  • Zoro # G508613372


product price:  $39.69
/ea

Key Features

Accuracy
3/2/3% °F
Process Connection Location
Bottom Mount
Process Connection Size
1/4 in NPT
Gauge Case Material
Polished Brass
Series
111.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2781372
Zoro #
G508613372
UPC #
707022467162
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in NPT
Gauge Size
2 in
Dual Size
1

Details

Accuracy
3/2/3% °F
Process Connection Location
Bottom Mount
Gauge Case Material
Polished Brass
Series
111.11
Primary Pressure Range
0-3000 PSI
Dial Material
White Aluminum
Window Material
Polycarbonate
Ambient Operating Temperature Range
-40°F To 140°F °F
Media Operating Temperature
-40°F To 140°F °F
Pointer Material
Black Aluminum
Wetted Parts Material
Brass Copper Alloy
Window Type
Removable Twist-Off

Description

This compressed gas gauge features a Bourdon tube with low copper content for pressure ranges 800 PSI and below, making it safe for use with acetylene. Lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides long-lasting durability. Removable twist-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Compatible with US Gauge P-590K and P-600, and Ashcroft 1495A. Cleaned to ASME B40.100 Level IV. UL approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.