
10 Shelf Open Steel Shelving With 36 Akro Bins 36"X18"X73"
Mfr # 603472YL
Zoro # G922790451
product price: $703.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Depth
18 in
Assembled/Unassembled
Unassembled
Overall Height
73 in
Number of Shelves
10
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
603472YL
Zoro #
G922790451
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Height
73 in
Overall Width
36 in
Details
Assembled/Unassembled
Unassembled
Number of Shelves
10
Material
Steel
Load Capacity per Level
375 lbs
Description
Conveniently organizes small parts and components. Break-resistant polypropylene AkroBins® feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs. Rugged steel shelves are finished with a durable gray enamel and are easy-to-assemble. Open style shelving has anti-sway braces for added stability. 12"D shelves each have 400 lb. capacity. 18"D shelves each have 375 lb. capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.