12 in W, 12 D, 78 in H, Tan

  • Mfr # B2311332

  • Zoro # G108596983


original price:  $305.99 , new price: $283.99 , 7 percent off
new price:  $283.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12
Overall Height
78 in
Color
Tan
Material of Construction
Steel/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2311332
Zoro #
G108596983
UPC #
192109040015
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12
Overall Height
78 in

Details

Color
Tan
Material of Construction
Steel/Polycarbonate

Description

Engineered specifically for use in school, commercial and factory facilities. Legs add 6 to height. These Six Tier Lockers have all polycarbonate doors with a padlockable friction latch. All steel surfaces are finished in rugged Tan enamel. Six tier lockers are ideal for added storage of personal items where space is limited.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.