
12 in W, 18 D, 78 in H, Dark Gray
Mfr # 493254GY
Zoro # G808597242
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Overall Depth
18
Overall Height
78 in
Material of Construction
Steel
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493254GY
Zoro #
G808597242
UPC #
707022338523
Country of Origin
Viet Nam
Dimensions
Overall Width
12 in
Overall Depth
18
Overall Height
78 in
Details
Material of Construction
Steel
Color
Dark Gray
Description
ade using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Recessed handle and finger-lift control creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.