Shop SAFCO
See all product information
Create Account
Konverg End Table
- Mfr # KVGEND22RNDMPIBU
- Zoro # G425015266
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Tabletop Surface Material
Laminate
Overall Width
22 in
Product Type
End Table
Tabletop Texture
Smooth
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVGEND22RNDMPIBU
- Zoro #
- G425015266
- UPC #
- 0198860885131
- Country of Origin
- China
Dimensions
- Overall Width
- 22 in
- Overall Height - Maximum
- 25 in
- Overall Depth
- 22 in
Details
- Item
- End Table
- Tabletop Surface Material
- Laminate
- Tabletop Color
- Maple
- Product Type
- End Table
- Tabletop Texture
- Smooth
- Frame Material
- Metal
- Frame Color
- Blue
Description
End Table, Tabletop Color Maple, Frame Color Blue, Frame Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.