Shop BALI & PARI
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Paisley Bohemian Scallop Light Honey Rattan Console Table
- Mfr # 252-14112-ZORO
- Zoro # G723547230
product price:Â
$
155.99
/ea
Key Features
Material
Natural Rattan
Assembly
Assembled
For Use With
Entryway
Color
Light Honey
Overall Length
18.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-14112-ZORO
- Zoro #
- G723547230
- UPC #
- 193271453054
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 18.1 in
- Width
- 28.7 in
- Overall Height
- 30.7 in
Details
- Material
- Natural Rattan
- Assembly
- Assembled
- For Use With
- Entryway
- Color
- Light Honey
- Arm Style
- Bohemian
Description
Gather an aura of exotic bliss in your space with the delightful Paisley console table. Made in Indonesia, this bohemian piece consists of natural rattan adeptly handcrafted from skilled artisans. Its half-moon tabletop creates a remarkable display area for household essentials, while the extra shelf between its legs accommodates larger items. The Paisley will arrive fully assembled and features scalloped edges for a serene presentation that showcases the meticulous craftsmanship of the piece. Lending a revitalizing air, the Paisley console table uplifts any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.