18 Industrial Pedestal Oscillating Fan, 4,550 CFM, 1/6 HP

  • Mfr # 293127

  • Zoro # G608826924


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Depth
19 in
Color
Black / Silver
Material
Metal
Height
51-3/4 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293127
Zoro #
G608826924
UPC #
707022481335
Country of Origin
China

Dimensions

Depth
19 in
Width
19-3/4 in
Height
51-3/4 in

Details

Color
Black / Silver
Material
Metal
Item
Pedestal Fan
Voltage
120

Description

Cool off areas with the Global Industrial; 18 Oscillating Pedestal Fan in Black. It features 3 aluminum blades that are precision-balanced for optimal performance, a heavy-duty pedestal base for rigid stability, and a hand screw knob that permits tool-free convenient height adjustment. The pedestal fan is powered by a rugged 3-speed 1/6 HP open-air over PSC-type ball bearing motor. The fan can be set to a fixed position to provide direct and consistent airflow or in a 80° oscillating mode for pushing out cool air in multiple directions. The elongated length of the 12.4'L power cord helps eliminate the need for additional extension cords. Horsepower rating based upon maximum speed/load.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.