Shop GLOBAL INDUSTRIAL
See all product information
Create Account
2 Shelf Deep Tray Steel Stock Cart, 500 Lb. Capacity, 30L x 16W x 32H
- Mfr # 988835
- Zoro # G308620815
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Overall Length
30 in
Overall Width
16 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 988835
- Zoro #
- G308620815
- UPC #
- 707022325417
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
- Item
- Stock Cart
Dimensions
- Overall Height
- 32 in
- Overall Length
- 30 in
- Overall Width
- 16 in
Description
Heavy duty steel angle uprights and machine-rolled tray edges offer superior strength and rigidity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.