Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24H x 36L Round Machinery Guard

  • Mfr # 337322R

  • Zoro # G908639101


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
36 in
Overall Height
24 in
Bollard Cover Color
Yellow
Overall Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337322R
Zoro #
G908639101
UPC #
707022009959
Country of Origin
China

Dimensions

Length
36 in
Overall Height
24 in
Overall Depth
4

Details

Material
Steel
Bollard Cover Color
Yellow
Type
High Profile Machine Guard

Description

24H high profile-round-indoor/outdoor machinery guards Style Guards configured in 3 styles protect warehouse, parking and loading areas. Provide heavy duty impact protection for pallet racks, machinery and personnel. All welded steel construction measures 4-1/2 diameter. Base plates measure 8 x 8 square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.