3 Sided Steel Truck, 2 Shelves, 1200 lb. Capacity, 60"L x 30"W x 61"H
- Mfr # 585294
- Zoro # G722794529
product price:Â
$
910.99
/ea
Key Features
Overall Height
61 in
Overall Length
60 in
Overall Width
30 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 585294
- Zoro #
- G722794529
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 61 in
- Overall Length
- 60 in
- Overall Width
- 30 in
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 1200 lbs
- Number of Shelves
- 2
- Assembled/Unassembled
- Unassembled
- Wire Shelving Material
- Plywood
- Wire Shelving Type
- Stock Picking Truck
Description
This Multi-purpose, high-end 3-sided shelf truck is the perfect choice for both storage and transportation. Sturdy 1-1/2" tubular steel construction with a 1/8" angle iron frame for durable mobility.Quality-made truck features 2-reinforced cross-braced ends and back a frame with a durable blue enamel finish. Sturdy and attractive 3/4" plywood shelf. Additional optional shelves available. Assembles easily. Trucks can accommodate up to 7 total shelves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.