Zoro Homepage

30in Oscillating Fan, Pole or Column Mount, 8,775 CFM, 1/3 HP

  • Mfr # 293156

  • Zoro # G911937607


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Housing Height (In.)
31-1/2 in
Housing Width (In.)
33 in
Housing Depth (In.)
20 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293156
Zoro #
G911937607
UPC #
707022511650
Country of Origin
China

Dimensions

Housing Height (In.)
31-1/2 in
Housing Width (In.)
33 in
Housing Depth (In.)
20 in

Details

Housing Material
Aluminum

Description

3-speed open-air over PSC-type ball bearing motor. Fixed and 70° oscillating options with tilting head. Moves 8,775 CFM. The 1/3 HP Global Industrial™ 30in Oscillating Fan provides refreshing air flow without taking up valuable floor space in any setting like loading docks, offices, schools, offices, and kitchens. This fan easily attaches to columns or poles with included mounting bracket. It has an efficient 3-speed open-air over PSC-type ball bearing motor that is permanently lubricated. Quiet metal fan blades are balanced for optimum air distribution and enclosed in steel wire guards for safety with a safety-clutch oscillating mechanism that prevents jamming. A simple pushbutton gives you the option to keep the head fixed in one direction or 70° oscillating operation with the ability to tilt it for perfect air-flow placement. Pull chain on/off. Meets OSHA and UL507 standards, UL & cETL listed. Limited 1-Year Warranty. 12ftL 3-prong 120V AC power cord helps avoid the use of additional extension cords. Not rated for outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.