Shop GLOBAL INDUSTRIAL
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36 in W, 15 D, 78 in H, Gray
- Mfr # 254126GY
- Zoro # G608597114
product price:Â
$
606.99
/ea
Key Features
Overall Width
36 in
Overall Depth
15
Overall Height
78 in
Color
Gray
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254126GY
- Zoro #
- G608597114
- UPC #
- 707022009706
- Country of Origin
- Viet Nam
- Color
- Gray
- Material of Construction
- Steel
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 15
- Overall Height
- 78 in
Description
Used for use in schools and gym locker rooms. Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock sold separately from being cut off and to provide a neat, clean look. The results are improved safety, security and appearance. These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Lockers must be anchored securely to floors or walls. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Optional Anchor Kits sold separately. Legs add 6 to height. Includes blank number plates. Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.