Shop All Pallets
Global Industrial
36L x 36W Galvanized Steel Pallet
Mfr # 298531
Zoro # G408611881
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-3/4 in
- Color Gray
- Material Galvanized Steel
Product Information
- Brand Global Industrial
- MFR # 298531
- Zoro # G408611881
- UPC # 707022345422
- Country of Origin China
- Category Pallets
Dimensions
Length | 36 in |
Width | 36 in |
Height | 4-3/4 in |
Details
Description
Offers 8,000 lb. static, 4,000 lb. fork and 2,200 lb. rack capacity. Heavy duty welded steel pallet has a galvanized finish for rust resistance. 3.9H fork openings allow 4-way fork access for fork trucks and pallet jacks. Base includes 3 deck board stringers and reinforced corners for increased strength and rigidity. Measures 4-3/4H overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- DC CARGO Heavy-Duty 9in E-Track Large U-Hanger (9ETUHG)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 10 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-4163RD)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Black (700450-BLK)
- GLOBAL INDUSTRIAL Rackable Nested Double Deck Pallet, Plastic, 4-Way, 48x40, 2750 Lb Stat Cap (236642)
- PARTNERS BRAND Pallet, 40" L, 40" W, 10 PK (CPW4040H)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- ORBIS 36 X 48 Nestable Plastic Pallet (36X48CITS)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 42x48, Solid Deck, Load Retainers (PDSE42-6PH2FLLR)
- VALLEY CRAFT Plastic Mini Pallets, 12" (Z84976A3)
- ZORO SELECT High Density Polyethylene Pallet, 41 3/4 in L, 29 3/4 in W, 6 3/8 in H (42X30 SMALL FORMAT PALLET)
- Global Industrial Pallets