Shop CAMBRO

Shelving Unit, 40 1/4 in L

  • Mfr # CBA214264V4580
  • Zoro # G014573832

product price: 
$
418.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Traverses
8
Capacity per Shelf
700 lb
Mobility Type
Stationary
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Maximum
190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CBA214264V4580
Zoro #
G014573832
UPC #
099511931972
Country of Origin
United States

Dimensions

Shelf Length
40 1/4 in
Overall Height
64 in
Wire Rope Length
40 1/4 in
Shelf Depth
21 in
Overall Depth
21 in
Overall Length
40 1/4 in
Length
40 1/4 in
Fits Chest Size
Easy Clean, Feet Adjust Easily to Level Units

Details

Item
Shelving Unit
Number of Traverses
8
Capacity per Shelf
700 lb
Mobility Type
Stationary
Includes
Post Kit, Shelf Plates, Traverse Dovetails
Temperature - Maximum
190 Degrees F
Series
Basics Plus
Number of Casters
0
Shelf Material
Polypropylene
Standards
HACCP
Distance Between Posts
48 in
Number of Solid Shelves
0
NSF Certified
Yes
Load Capacity
1,800 lb
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Frame Material - Core
Composite Poly-Glass
Number of Vented Shelves
4
Temperature - Minimum
-36 Degrees F
Frame Material
Composite Poly-Glass
Color
Brushed Graphite
Finish
Smooth
Shelf Adjustment Increment
4 in
Shelf Type Included
Vented
Product Type
Shelving Unit
Distance Between Shelves
4 in
Number of Shelves
4
Features
Easy Clean, Feet Adjust Easily to Level Units
Wire Color
Brushed Graphite

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 64 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Traverse Dovetails, Product Type Shelving Unit, Capacity per Shelf 700 lb, Color Brushed Graphite, Load Capacity 1,800 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.