48inW x 30inD Production Workbench, SS Square Edge with Drawers & Shelf, Tan
- Mfr # 319286TN
- Zoro # G011835490
product price:Â
$
1,461.99
/ea
Key Features
Color
Tan
Depth
30 in
Width
48 in
Workbench/Table Assembly
Unassembled
Height
29-1/2 to 35-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 319286TN
- Zoro #
- G011835490
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Depth
- 30 in
- Width
- 48 in
- Height
- 29-1/2 to 35-1/2 in
Details
- Color
- Tan
- Item
- Production Workbench
- Workbench/Table Assembly
- Unassembled
- Material
- Steel
Description
Industrial workbench features rugged 2in square 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 42inH at 2in increments. Weight Capacity: 5000 lbs, evenly distributed. Bench Includes: 5inD Lower Shelf. 6inH Drawer. 12inH Drawer .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.